1500W 100 CFM Heater/Fan/Light

Item #: 40893

Cat #: 765HL

UPC: 026715180271

Ceiling Heater/Fan with Light, CFM: 100, Sones: 2.0, Duct Size: 4", Heater: 1500W, 100W Max Bulb (Incandescent), Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ceiling Heater/Fan with Light, CFM: 100, Sones: 2.0, Duct Size: 4", Heater: 1500W, 100W Max Bulb (Incandescent), Color: White.
Ceiling Heater/Fan with Light, CFM: 100, Sones: 2.0, Duct Size: 4", Heater: 1500W, 100W Max Bulb (Incandescent), Color: White.
Also known as: 026715180271, 765HL

Specifications

Sones: 2
Color: White
CFM: 100
Sones: 2
CFM: 100
Color: White

Customer Reviews

No reviews for this product
(0)