MCAP10/3Sol BkWeRd AA 1000R

Item #: 408921

Cat #: 55527702

UPC: 032886072956

Sign In or Register to view pricing and more.
Documents & Guides
10-3 SOL CU THHN BLACK/WHITE/RED/AL GRND AIA MCAP 1000 FT Reel

Overview

10-3 SOL CU THHN BLACK/WHITE/RED/AL GRND AIA MCAP 1000 FT Reel
Also known as: 032886072956, 55527702

Specifications

Gauge: 10
Conductors: 3
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Color: Black/White/Red
Gauge: 10
Length: 1000 ft
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600
Color: Black/White/Red

Customer Reviews

No reviews for this product
(0)