MCAP10/3Sol BkWeRd AA 250C

Item #: 408917

Cat #: 55527701

UPC: 032886072949

Sign In or Register to view pricing and more.
Documents & Guides
10-3 SOL CU THHN BLACK/WHITE/RED/AL GRND AIA MCAP 250 FT

Overview

10-3 SOL CU THHN BLACK/WHITE/RED/AL GRND AIA MCAP 250 FT
Also known as: 032886072949, 55527701

Specifications

Gauge: 10
Length: 250 ft
Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Color: Black/White/Red
Gauge: 10
Conductors: 3
Jacket: Aluminum
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600
Color: Black/White/Red

Customer Reviews

No reviews for this product
(0)