16 X16 GRAY POWDER COATED

Item #: 408914

Cat #: 1616E

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
UNT 1616E 16 X16 GRAY POWDER COATED

Overview

UNT 1616E 16 X16 GRAY POWDER COATED
Also known as: 1616E

Specifications

Height: 16 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 16 in
Material: Steel
Height: 16 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 16 in

Customer Reviews

No reviews for this product
(0)