MCAP10/2Sol BkWe AA 1000R

Item #: 408913

Cat #: 55527502

UPC: 032886072932

Sign In or Register to view pricing and more.
Documents & Guides
10-2 SOL CU THHN BLACK/WHITE/AL GRND AIA MCAP 1000 FT

Overview

10-2 SOL CU THHN BLACK/WHITE/AL GRND AIA MCAP 1000 FT
Also known as: 032886072932, 55527502

Specifications

Gauge: 10
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Black/White
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Gauge: 10
Length: 1000 ft
Color: Black/White
Volts AC: 600
Conductors: 2
Material: Copper
Jacket: Aluminum
Stranding: Solid

Customer Reviews

No reviews for this product
(0)