MCAP10/2Sol BkWe AA 250C

Item #: 408909

Cat #: 55527501

UPC: 032886072925

Sign In or Register to view pricing and more.
Documents & Guides
10-2 SOL CU THHN BLACK/WHITE/AL GRND AIA MCAP 250 FT

Overview

10-2 SOL CU THHN BLACK/WHITE/AL GRND AIA MCAP 250 FT
Also known as: 032886072925, 55527501

Specifications

Gauge: 10
Length: 250 ft
Conductors: 2
Material: Copper
Color: Black/White
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Gauge: 10
Conductors: 2
Color: Black/White
Volts AC: 600
Length: 250 ft
Material: Copper
Jacket: Aluminum
Stranding: Solid

Customer Reviews

No reviews for this product
(0)