
Sign In or Register to view pricing and more.
Documents & Guides
4/0 STR 3EAL 600VUD TX MONMOUTH/YES 1000 FT
Overview
4/0 STR 3EAL 600VUD TX MONMOUTH/YES 1000 FT
Also known as: 032886023026, 55418002
Specifications
Conductors: | 3 |
Length: | 1000 ft, Cut to Length |
Color: | Black |
Gauge: | 4/0 |
Volts AC: | 600 |
Jacket: | CPE |
Material: | Aluminum |
Conductors: | 3 |
Color: | Black |
Volts AC: | 600 |
Material: | Aluminum |
Length: | 1000 ft, Cut to Length |
Gauge: | 4/0 |
Jacket: | CPE |
Customer Reviews
No reviews for this product
(0)