Sweetbriar, (2) 4/0, (1) 2/0, Aluminum

Item #: 408901

Cat #: 55418101

UPC: 032886010033

Sign In or Register to view pricing and more.
Documents & Guides
(2) 4/0 AWG with (1) 2/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Sweetbriar, Approx. O.D.: 1.352"

Overview

(2) 4/0 AWG with (1) 2/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Sweetbriar, Approx. O.D.: 1.352"
Triplex Aluminum 600V URD cable is designed for use in secondary distribution circuits, where installed in duct or direct burial appliacations.
Also known as: 032886010033, 55418101

Specifications

Conductors: 3
Color: Black
Gauge: 4/0
Length: Cut to Length
Volts AC: 600
Jacket: CPE
Conductors: 3
Gauge: 4/0
Volts AC: 600
Color: Black
Length: Cut to Length
Jacket: CPE

Customer Reviews

No reviews for this product
(0)