Spade Bit, 1/2"

Item #: 40889

Cat #: 33A-1/2

UPC: 783310203483

Sign In or Register to view pricing and more.
Documents & Guides
1/2" Spade Bit, Length: 6".

Overview

1/2" Spade Bit, Length: 6".
Bore hardwood, softwood, plywood and drywall Forged and heat treated for long life For use in 1/4 IN (6.4 mm) or larger power drills Hole in top center of bit for wire pulling P.O.P. Packaged
Also known as: 783310203483, 33A-1/2

Specifications

Diameter: 1/2 in
Length: 6 in
Type: Spade Bit
Diameter: 1/2 in
Type: Spade Bit
Length: 6 in

Customer Reviews

No reviews for this product
(0)