Fuse, Amp-Trap®, 250V AC/DC, 60A, Fast-Acting, Class K5, OT Series

Item #: 40887

Cat #: OT60

UPC: 782001700201

Fuse, Amp-Trap®, 250 Volt AC/DC, 60 Amp, Fast-Acting, Class K5, OT Series
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, Amp-Trap®, 250 Volt AC/DC, 60 Amp, Fast-Acting, Class K5, OT Series
One-Time OT and OTN general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OT and OTN fuses will safely interrupt available short-circuit currents up to 50,000 amperes in all ratings. OT and OTN fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. OTN(15-60) satisfy the Canadian electrical code requirement for Type P low melting-point, non-time-delay fuses. 250 Volts 60 amps OT series.
Also known as: 782001700201, OT60

Specifications

Mounting: Clip
Interrupt Rating DC: 50 kA
Mounting: Clip
Interrupt Rating DC: 50 kA

Customer Reviews

No reviews for this product
(0)