Rigid Nipple, 3/4" x 3-1/2", Gray, PVC Coated/Steel
Item #: 408847
Cat #: NPL3/4X31/2-G
UPC: 704508399573
Sign In or Register to view pricing and more.
Documents & Guides
Rigid Nipple, 3/4 x 3-1/2 Inch, Gray, Steel PVC Coated, For Use With PVC Coated Conduit
Overview
Rigid Nipple, 3/4 x 3-1/2 Inch, Gray, Steel PVC Coated, For Use With PVC Coated Conduit
Also known as: 704508399573, NPL3/4X31/2-G
Specifications
Diameter: | 3/4 in |
Color: | Gray |
Length: | 3 in |
Material: | PVC Coated Steel |
Diameter: | 3/4 in |
Length: | 3 in |
Color: | Gray |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)