This product may not be available in all locations.
2
more
Relay, Plug In, Power, 30A, 2P, NO/NC, 24VDC Coil, DIN Rail Mount
Item #: 408828
Cat #: RPF2BBD
UPC: 785901889779
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Plug In, Power, 30 Amp, 2-Pole, 1 Normally Open, 1 Normally Closed, 24 Volt DC Coil, DIN Rail Mount
Overview
Relay, Plug In, Power, 30 Amp, 2-Pole, 1 Normally Open, 1 Normally Closed, 24 Volt DC Coil, DIN Rail Mount
Also known as: 785901889779, RPF2BBD
Specifications
Type: | Automotive, Relay, Plug-In |
Volts DC Control: | 24 |
Poles: | 2 |
Mounting: | DIN Rail |
Amps: | 30 |
Standards: | California Proposition 65 |
Type: | Automotive, Relay, Plug-In |
Poles: | 2 |
Amps: | 30 |
Volts DC Control: | 24 |
Mounting: | DIN Rail |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)