Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Conduit Nipple, 1 Inch/27 Metric Pipe Size x 3-1/2 Inch/88.9 Millimeters Nipple Length, Nominal .002 Inch (2 mil) Blue Urethane on Interior, Minimum .040 Inch (40 mil) PVC Coating on Exterior, Blue Urethane Coating Over Threads, Hot-Dip Galvanized Rigid Steel, Gray
Overview
PVC Coated Conduit Nipple, 1 Inch/27 Metric Pipe Size x 3-1/2 Inch/88.9 Millimeters Nipple Length, Nominal .002 Inch (2 mil) Blue Urethane on Interior, Minimum .040 Inch (40 mil) PVC Coating on Exterior, Blue Urethane Coating Over Threads, Hot-Dip Galvanized Rigid Steel, Gray
Also known as: 704508398590, NPL1X31/2-G
Specifications
Color: | Gray |
Length: | 3 in |
Material: | PVC Coated Steel |
Color: | Gray |
Material: | PVC Coated Steel |
Length: | 3 in |
Customer Reviews
No reviews for this product
(0)