Pendant Arm, Vertical Motion, 22" Adjustment, Aluminum

Item #: 40878

Cat #: VL22

UPC: 783510186821

Sign In or Register to view pricing and more.
Pendant Arm, Syspend VL-Motion Series, 22 Inch Adjustment, NEMA 4/12, 6.72 x 25.5 x 3.5 Inch, Aluminum Light Gray Finish

Overview

Pendant Arm, Syspend VL-Motion Series, 22 Inch Adjustment, NEMA 4/12, 6.72 x 25.5 x 3.5 Inch, Aluminum Light Gray Finish
Syspend VL-Motion Arm is a vertical motion pendant arm to effortlessly lift, lower and reposition HMI enclosure. Gas spring counterbalance can be adjusted for loads of 30-100 lb. Release handle and locking mechanism are ideal for applications where machine vibration is a concern. Release handle is included in the arm and is required to operate the arm.
Also known as: 783510186821, VL22

Specifications

Color: Gray
Height: 6.720 in
Width: 25.500 in
Depth: 3.500 in
Material: Aluminum
IP/NEMA Rating: NEMA 4
Color: Gray
Width: 25.500 in
Material: Aluminum
Height: 6.720 in
Depth: 3.500 in
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)