PVC Coated 90° GRC Elbow, 4", 48" Radius

Item #: 408771

Cat #: LRELL4X48-G

UPC: 704508396275

Sign In or Register to view pricing and more.
Documents & Guides
4" Diameter, 90° Elbow, 48" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Overview

4" Diameter, 90° Elbow, 48" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Also known as: 704508396275, LRELL4X48-G

Specifications

Color: Gray
Diameter: 4 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 48 in
Color: Gray
Material: PVC Coated Steel
Sweep Radius: 48 in
Diameter: 4 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)