
PVC Coated Conduit Body, Type LL, 1-1/2", Form 7, Iron/PVC Coated
Item #: 408752
Cat #: LL57-G
UPC: 704508393076
Documents & Guides
PVC Coated Conduit Body, Type LL, 1-1/2 Inch, Form 7, Iron/PVC Coated
Sign In or Register to view pricing and more.
Overview
PVC Coated Conduit Body, Type LL, 1-1/2 Inch, Form 7, Iron/PVC Coated
T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.
Also known as: 704508393076, LL57-G
Specifications
Diameter: | 1 1/2 in |
Family / Style: | Form 7 |
Material: | Iron |
Type: | Type LL |
Diameter: | 1 1/2 in |
Material: | Iron |
Family / Style: | Form 7 |
Type: | Type LL |
Customer Reviews
No reviews for this product
(0)