Shaft, Operating, Interlock, 52mm, Plastic, for 194E-A

Item #: 40871

Cat #: 194L-G3194

UPC: 662072557273

Sign In or Register to view pricing and more.
Documents & Guides
Operating Shaft, Interlocking, Plastic, 52 mm, for 194E-A

Overview

Operating Shaft, Interlocking, Plastic, 52 mm, for 194E-A
Also known as: 662072557273, 194L-G3194

Specifications

Length: 52 mm
Type: Operating Shaft, Interlocking
Material: Plastic
Length: 52 mm
Material: Plastic
Type: Operating Shaft, Interlocking

Customer Reviews

No reviews for this product
(0)