Wireway, Type 1, Screw Cover, 6" x 6" x 48", Steel, Gray, No KOs
Item #:
408700
Cat #:
6648GNK
UPC:
761515102824
Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, 6 Inch x 6 Inch x 4 Foot, Steel, Gray, No Kos
Overview
Wireway, Type 1, Screw Cover, 6 Inch x 6 Inch x 4 Foot, Steel, Gray, No Kos
Also known as: 761515102824, 6648GNK
Specifications
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
Length: | 48 in |
IP/NEMA Rating: | NEMA 1 |
Height: | 6 in |
Width: | 6 in |
Color: | Gray |
Material: | Steel |
Length: | 48 in |
Customer Reviews
No reviews for this product
(0)