Multi 9 - C60 UL1077 - MCB - 1P - 1.5 A - C Curve - 277 V - 5 kA

Item #: 408695

Cat #: MG17413

UPC: 785901884644

Sign In or Register to view pricing and more.
Multi 9 - C60 UL1077 - MCB - 1P - 1.5 A - C Curve - 277 V - 5 kA

Overview

Multi 9 - C60 UL1077 - MCB - 1P - 1.5 A - C Curve - 277 V - 5 kA
Also known as: 785901884644, MG17413

Specifications

Length: 3 in
Length: 3 in

Customer Reviews

No reviews for this product
(0)