Fuse, Amp-Trap®, 250V AC/DC, 200A, Fast-Acting, Class K5, OT Series

Item #: 40867

Cat #: OT200

UPC: 782001700379

Sign In or Register to view pricing and more.

Overview

Fuse, Amp-Trap®, 250 Volt AC/DC, 200 Amp, Fast-Acting, Class K5, OT Series
One-Time OT and OTN general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OT and OTN fuses will safely interrupt available short-circuit currents up to 50,000 amperes in all ratings. OT and OTN fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. OTN(15-60) satisfy the Canadian electrical code requirement for Type P low melting-point, non-time-delay fuses. 
Also known as: 782001700379, OT200

Specifications

Amps: 200
Volts DC: 250
Speed: Non-Time Delay
Volts AC: 250
Class: K5
Mounting: Clip
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Amps: 200
Speed: Non-Time Delay
Class: K5
Interrupt Rating DC: 20 kA
Volts DC: 250
Volts AC: 250
Mounting: Clip
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)