
Rubber Handlamp, 16/3 SOOW
Item #: 408659
Cat #: 1174
UPC: 786788609207
Documents & Guides
Rubber Hand Lamp with Switch, Industrial Duty, 240V max., 100W max., Bulb Size: A21, Incandescent, Cord: 16/3 SOOW - 25', No Outlet.
Sign In or Register to view pricing and more.
Overview
Rubber Hand Lamp with Switch, Industrial Duty, 240V max., 100W max., Bulb Size: A21, Incandescent, Cord: 16/3 SOOW - 25', No Outlet.
Also known as: 786788609207, 1174
Specifications
Wattage: | 100 |
Volts AC: | 240 |
Material: | Rubber |
Light Technology: | Incandescent |
Color: | Yellow |
Wattage: | 100 |
Material: | Rubber |
Color: | Yellow |
Volts AC: | 240 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)