Butt Connector, Vinyl Insulated, 22 - 18 AWG, Red

Item #: 408596

Cat #: VBS-2218C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Butt Splice, Vinyl Insulated, 22 - 18 AWG, Red

Overview

Butt Splice, Vinyl Insulated, 22 - 18 AWG, Red
Also known as: VBS-2218C

Specifications

Color: Red
Material: Vinyl
Allowable Gauge Range: 22 - 18
Color: Red
Allowable Gauge Range: 22 - 18
Material: Vinyl

Customer Reviews

No reviews for this product
(0)