Ring Terminal, Vinyl Insulated, 12-10 AWG, #10 Stud Size, Yellow
Item #: 408575
Cat #: VR1210-10C
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Vinyl Insulated, 12 - 10 AWG, #10 Stud Size, Yellow
Overview
Ring Terminal, Vinyl Insulated, 12 - 10 AWG, #10 Stud Size, Yellow
Also known as: VR1210-10C
Specifications
Material: | Vinyl |
Volts AC: | 600 |
Color: | Yellow |
Allowable Gauge Range: | 12 - 10 |
Material: | Vinyl |
Color: | Yellow |
Volts AC: | 600 |
Allowable Gauge Range: | 12 - 10 |
Customer Reviews
No reviews for this product
(0)