Sign In or Register to view pricing and more.
Documents & Guides
Female Disconnect, Vinyl Insulated, 16 - 14 AWG, .25 x .032 Inch Tab, Blue
Overview
Female Disconnect, Vinyl Insulated, 16 - 14 AWG, .25 x .032 Inch Tab, Blue
Also known as: VFD1614-250C
Specifications
Color: | Blue |
Material: | Vinyl |
Size: | 0.25 x 0.032 in |
Allowable Gauge Range: | 16 - 14 |
Color: | Blue |
Size: | 0.25 x 0.032 in |
Material: | Vinyl |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)