Butt Connector, Vinyl Insulated, 12 - 10 AWG, Yellow

Item #: 408565

Cat #: VBS-1210-C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Butt Splice, Vinyl Insulated, 12 - 10 AWG, Yellow

Overview

Butt Splice, Vinyl Insulated, 12 - 10 AWG, Yellow
Also known as: VBS-1210-C

Specifications

Material: Vinyl
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl
Allowable Gauge Range: 12 - 10
Color: Yellow

Customer Reviews

No reviews for this product
(0)