Butt Connector, Vinyl Insulated, 16 - 14 AWG, Blue
Item #: 408559
Cat #: VBS-1614C
UPC:
Documents & Guides
Butt Splice, Vinyl Insulated, 16 - 14 AWG, Blue
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
LBY55 Pulling Elbow, Capped, 90°, 1-1/2", Explosion-Proof, Malleable Iron
Item #: 85376
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
OZ Gedney
LBY-150 Pulling Elbow, Capped, 90°, 1-1/2", Explosion-Proof, Malleable Iron
Item #: 13154
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Butt Splice, Vinyl Insulated, 16 - 14 AWG, Blue
Also known as: VBS-1614C
Specifications
Color: | Blue |
Material: | Vinyl |
Allowable Gauge Range: | 16 - 14 |
Color: | Blue |
Allowable Gauge Range: | 16 - 14 |
Material: | Vinyl |
Customer Reviews
No reviews for this product
(0)