![4" Square Cover, 2-Device, Mud Ring, 2" Raised, Drawn, Metallic 4" Square Cover, 2-Device, Mud Ring, 2" Raised, Drawn, Metallic](https://rexel-cdn.com/products/app847125.jpg?i=FB511BF3-3655-4A0F-ADDA-B24B5447859A&f=420)
4" Square Cover, 2-Device, Mud Ring, 2" Raised, Drawn, Metallic
Item #:
40854
Cat #:
847-200
UPC:
687855768806
Sign In or Register to view pricing and more.
Documents & Guides
4" Square Cover, 2-Device, Mud Ring, 2" Raised, Drawn, Metallic
Overview
4" Square Cover, 2-Device, Mud Ring, 2" Raised, Drawn, Metallic
Appleton™ and O-Z/Gedney™ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855768806, 847-200
Specifications
Gangs: | 2 |
Depth: | 2 in |
Material: | Steel |
Gangs: | 2 |
Material: | Steel |
Depth: | 2 in |
Customer Reviews
No reviews for this product
(0)