MC 2P MP 12' 16/2 PVC

Item #: 408442

Cat #: 102002A01F120

UPC: 786788429614

Documents & Guides
Mini-Change« A-Size Single-Ended Cordset, 2 Poles, Male (Straight) to Pigtail, 3.66m Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mini-Change« A-Size Single-Ended Cordset, 2 Poles, Male (Straight) to Pigtail, 3.66m Length
Also known as: 786788429614, 102002A01F120

Specifications

Gender: Male
Poles: 2
Amps: 13
Volts DC: 600
Length: 12 ft, 3.660 mm
Material: PVC
Volts AC: 600
IP/NEMA Rating: IP67
Color: Yellow
Diameter: 9.400 mm
Pins: 2
Gender: Male
Amps: 13
Length: 12 ft, 3.660 mm
Volts AC: 600
Color: Yellow
Pins: 2
Poles: 2
Volts DC: 600
Material: PVC
IP/NEMA Rating: IP67
Diameter: 9.400 mm

Customer Reviews

No reviews for this product
(0)