This product may not be available in all locations.
2
more
Disconnect Switch, Non-Fused, 60A, 600VAC, Handle Not Included
Item #: 408431
Cat #: 9422TDN60
UPC: 785901879787
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fused, 60 Amp, 600 Volt AC, Handle Not Included
Overview
Disconnect Switch, Non-Fused, 60 Amp, 600 Volt AC, Handle Not Included
Also known as: 785901879787, 9422TDN60
Specifications
Type: | Disconnect Switch, Non-Fused |
Volts AC: | 600 |
Amps: | 60 |
Standards: | California Proposition 65 |
Type: | Disconnect Switch, Non-Fused |
Amps: | 60 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)