DMM, TRMS, AC/DC,CAP,TEMP (DM-820A)

Item #: 408430

Cat #: DM-820A

UPC: 783310087441

Sign In or Register to view pricing and more.
Documents & Guides
ESMÖ Series Digital Multimeters. True RMS for no-compromise accuracy. Measures voltage, current,resistance, capacitance and frequency. Tests continuity and diodes. Backlit LCD with dual 10,000 count displays. BeepJackÖ warns when test leads are incorrectly inserted in current measurement terminals. Automatic and manual range selection. Relative offset mode to see changes in measurements. Data hold. Crest capture (peak hold) plus recording of max, min, max-min and average. Two voltage detection modes, non-contact or using a single test lead. One temperature measurement using a type K thermocouple. Conductance measurement. Use optional USB interface DMSC-9U for direct-To-PC logging. Lifetime limited warranty. Accessories included: (1)9V battery, test leads, protective boot, carrying case.

Overview

ESMÖ Series Digital Multimeters. True RMS for no-compromise accuracy. Measures voltage, current,resistance, capacitance and frequency. Tests continuity and diodes. Backlit LCD with dual 10,000 count displays. BeepJackÖ warns when test leads are incorrectly inserted in current measurement terminals. Automatic and manual range selection. Relative offset mode to see changes in measurements. Data hold. Crest capture (peak hold) plus recording of max, min, max-min and average. Two voltage detection modes, non-contact or using a single test lead. One temperature measurement using a type K thermocouple. Conductance measurement. Use optional USB interface DMSC-9U for direct-To-PC logging. Lifetime limited warranty. Accessories included: (1)9V battery, test leads, protective boot, carrying case.
True RMS for no-compromise accuracy Measures voltage, current,resistance, Capacitance And Frequency Tests Continuity And Diodes Backlit LCD With Dual 10,000 Count Displays BeepJack Warns When Test Leads Are Incorrectly Inserted In Current Measurement Terminals Automatic And Manual RangeSelection Relative Offset Mode To See Changes In Measurements Data Hold Use Optional USB InterfaceDMSC-9U For Direct-To-PC Logging Lifetime Limited Warranty Crest Capture (Peak Hold)Plus Recording Of Max, Min, Max-Min Average Two Voltage Detection Modes - Non-Contact Or Using A Single Test Lead One Temperature Measurement Using A Type K Thermocouple Conductance Measurement Accessories included: (1)9V battery, bead temperature probe (DM-820A, DM-830A only, 400°F/204°C max), testleads, protective boot, carrying case
Also known as: 783310087441, DM-820A

Specifications

Volts AC: 1000
Volts DC: 1000
Type: Multimeter, Digital
Volts AC: 1000
Type: Multimeter, Digital
Volts DC: 1000

Customer Reviews

No reviews for this product
(0)