Disconnect Switch, Fusible, NEMA 12, 60A, 3P, 600VAC, Heavy Duty

Item #: 408372

Cat #: H362AWA

UPC: 785901878186

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 12, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Appleton, Interlocked Receptacle

Overview

Disconnect Switch, Fused, NEMA 12, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Appleton, Interlocked Receptacle
Also known as: 785901878186, H362AWA

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Volts AC: 600
Amps: 60
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 12
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)