BREAKER BQD 3P 70A 480VAC 14KA

Item #: 40837

Cat #: BQD370

UPC: 783643277434

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 480V Circuit Breakers - 3-pole, TM - BQD, 14KAIC, 480/277VAC are Circuit Protection MoldedCase Circuit Breakers. Type BQD Features PANELBOARD MOUNT Application CONSTRUCTION Std UL 489 CSA-C22.2 V. Rating 480/277V A. Rating 70A F. Rating 50/60HZ Frame 100A Trip Type THERMAL MAGNETIC TRIP UNIT Interrupt Rating 14KA No. Of Poles 3P Connection LOW TAB Material MOLDED CASE CIRCUIT BREAKER L 5 W 3

Overview

Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 480V Circuit Breakers - 3-pole, TM - BQD, 14KAIC, 480/277VAC are Circuit Protection MoldedCase Circuit Breakers. Type BQD Features PANELBOARD MOUNT Application CONSTRUCTION Std UL 489 CSA-C22.2 V. Rating 480/277V A. Rating 70A F. Rating 50/60HZ Frame 100A Trip Type THERMAL MAGNETIC TRIP UNIT Interrupt Rating 14KA No. Of Poles 3P Connection LOW TAB Material MOLDED CASE CIRCUIT BREAKER L 5 W 3
Also known as: 783643277434, BQD370

Specifications

Poles: 3
Amps: 70
Volts AC: 277, 480Y
Family / Style: BQ
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 277, 480Y
Mounting: Bolt On
Amps: 70
Family / Style: BQ
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)