Push-button Switch, Harmony 9001K, Metal, Flush, Black, 30mm, 2 Positions, Maintained

Item #: 408302

Cat #: 9001KQ11B

UPC: 785901875031

Push-button Switch, Harmony 9001K, Metal, Flush, Black, 30mm, 2 Positions, Maintained
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push-button Switch, Harmony 9001K, Metal, Flush, Black, 30mm, 2 Positions, Maintained
The 9001K push button line has a large variety of operators and accessories for heavy industry applications. These operators are used in the petrochemical, metallurgy, mining, oil and gas, wastewater treatment and automotive manufacturing industries and more. Type K operators have a die cast operator that mounts in a 1.18 inch round hole. This operator combines the function of a momentary push button and a two position selector switch into one operator. Operator is supplied with a black insert. Two 9001KA1 contact blocks must be added to this operator to make it work properly. When properly installed this opertor is UL listed for Types 1, 2, 3, 3R, 4, 6, 12 and 13 environments. This operator is UL Listed and CSA certified. "It is ideal for petrochemical, metallurgy, mining, oil and gas applications. It is also suitable for automotive, water and wastewater treatment applications. This product meets EN 60947-5-1/A1 standard. It is installed into a Ø 30mm panel cutout. A comprehensive range of illuminated pushbuttons, pilot lights, emergency stop buttons, selector switches, joystick controllers and accessories to fit your needs. The modular range of Ø 30mm metal control and signaling provides robust and reliable solutions for a wide range of heavy industry applications."
Also known as: 785901875031, 9001KQ11B

Specifications

Size: 30 mm
Type: Pushbutton Switch
Color: Black
Standards: California Proposition 65
Size: 30 mm
Color: Black
Type: Pushbutton Switch
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)