Spade Bit, 7/8"

Item #: 40830

Cat #: 33A-7/8

UPC: 783310203544

Sign In or Register to view pricing and more.

Overview

7/8" Spade Bit, Length: 6".
Bore hardwood, softwood, plywood and drywall Forged and heat treated for long life For use in 1/4 IN (6.4 mm) or larger power drills Hole in top center of bit for wire pulling P.O.P. Packaged
Also known as: 783310203544, 33A-7/8

Specifications

Length: 6 in
Type: Spade Bit
Diameter: 7/8 in
Length: 6 in
Diameter: 7/8 in
Type: Spade Bit

Customer Reviews

No reviews for this product
(0)