20X16X7 HP N4X ENCL

Item #: 408288

Cat #: HP2016B

UPC: 034481115229

Sign In or Register to view pricing and more.
Documents & Guides
Non-metallic Himeline HP series enclosure with opaque hinged quick-release cover, 20 Inches x 16 Inches x 7 Inches

Overview

Non-metallic Himeline HP series enclosure with opaque hinged quick-release cover, 20 Inches x 16 Inches x 7 Inches
Also known as: 034481115229, HP2016B

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4
Height: 20 in
Color: Gray
Width: 16 in
Depth: 7 in
Material: Fiberglass Reinforced Polyester
Size: 20 x 16 x 7 in
IP/NEMA Rating: IP66, NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4
Color: Gray
Depth: 7 in
Size: 20 x 16 x 7 in
Height: 20 in
Width: 16 in
Material: Fiberglass Reinforced Polyester

Customer Reviews

No reviews for this product
(0)