Head for spring return push button, Harmony 9001K, metal, recessed, black, 30mm

Item #: 408287

Cat #: 9001KR2B

UPC: 785901874737

Head for spring return push button, Harmony 9001K, metal, recessed, black, 30mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Head for spring return push button, Harmony 9001K, metal, recessed, black, 30mm
This Harmony 9001K, modular recessed black push button with extended guard has 2 positions, operates with spring return mechanism. It has a chromium-plated metal bezel. This recessed push button with extended guard provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901874737, 9001KR2B

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm

Customer Reviews

No reviews for this product
(0)