
Hex Bits, 3/8"
Item #: 408268
Cat #: 70761BLP1
UPC: 625912076112
Documents & Guides
Blue Magnetic Hex Bit, Length: 6", Diameter: 3/8".
Sign In or Register to view pricing and more.
No associated products found.
Overview
Blue Magnetic Hex Bit, Length: 6", Diameter: 3/8".
Also known as: 625912076112, 70761BLP1
Specifications
Length: | 6 in |
Diameter: | 3/8 in |
Length: | 6 in |
Diameter: | 3/8 in |
Customer Reviews
No reviews for this product
(0)