
Hex Power Bit, 5/16"
Item #: 408261
Cat #: 70631Y
UPC: 625912706316
Documents & Guides
Power Bit, Hex, Hex Shank Size: 5/16", Length: 2.5", Color: Yellow.
Sign In or Register to view pricing and more.
Overview
Power Bit, Hex, Hex Shank Size: 5/16", Length: 2.5", Color: Yellow.
Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Mfg Note: The most popular color coded bits on the market, period.
Also known as: 625912706316, 70631Y
Specifications
Type: | Hex Driver |
Diameter: | 5/16 in |
Length: | 2.500 in |
Type: | Hex Driver |
Length: | 2.500 in |
Diameter: | 5/16 in |
Customer Reviews
No reviews for this product
(0)