Hex Bit, 1/4"
Item #: 408255
Cat #: 70561RP1
UPC: 625912056114
Documents & Guides
Power Bit, Hex, Hex Shank Size: 1/4", Length: 6", Color: Red.
Sign In or Register to view pricing and more.
Overview
Power Bit, Hex, Hex Shank Size: 1/4", Length: 6", Color: Red.
Also known as: 625912056114, 70561RP1
Specifications
Length: | 6 in |
Diameter: | 1/4 in |
Length: | 6 in |
Diameter: | 1/4 in |
Customer Reviews
No reviews for this product
(0)