PVC Reducer, Bushing Type, 2" x 1-1/4"

Item #: 40825

Cat #: 200X125RB

UPC: 980060062289

Sign In or Register to view pricing and more.
Documents & Guides
PVC Reducer, Bushing Type, 2" x 1-1/4"

Overview

PVC Reducer, Bushing Type, 2" x 1-1/4"
Our full line of PVC electrical products includes the following types of electrical conduit: Schedule 40 & 80 Pipe/Conduit; PVC Utility Duct; Telephone Conduit; Flexible Conduit; ENT Electrical Nonmetallic Tubing, Standard and Special Radius PVC Elbows or Bends; CanLoc and Can Grip Schedule 40 Conduit Systems for directional drilling or trenchless raceway applications.
Also known as: 980060062289, 200X125RB

Specifications

Diameter: 1 1/2 in, 2 in
Material: PVC
Diameter: 1 1/2 in, 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)