Sign In or Register to view pricing and more.
Documents & Guides
Power Bit, # 2 Square, Length: 3", Color: Red.
Overview
Power Bit, # 2 Square, Length: 3", Color: Red.
Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Our genuine Robertson bits have hardened tips that fit better and last longer. Mfg Note: The most popular color coded bits on the market, period.
Also known as: 625912702301, 70230R
Specifications
Type: | Insert Bit, Square |
Length: | 3 in |
Type: | Insert Bit, Square |
Length: | 3 in |
Customer Reviews
No reviews for this product
(0)