Qc 4p Mp 12ft. 12/4 Neo Cord

Item #: 408213

Cat #: 32677

UPC: 786788326777

Documents & Guides
Wood 32677 12awg 12ft Cordend
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wood 32677 12awg 12ft Cordend
Brad® Quick-Change® connectors from the harsh chemical wash-down of food processing, to the high-temperatures of steel production or the caustic humidity of pulp/paper production, heavy duty power requirements demand rugged connector products. Quick-Change connectors are constructed to deliver years of uninterrupted performance in these demanding applications. Molded in bright yellow, Quick-Change connectors provide enhanced visibility for safety.
Also known as: 786788326777, 32677

Specifications

Gender: Male
Volts DC: 600
IP/NEMA Rating: IP68
Amps: 20
Material: Thermoplastic
Length: 12 ft
Volts AC: 600
Color: Yellow
Pins: 4
Gender: Male
IP/NEMA Rating: IP68
Material: Thermoplastic
Volts AC: 600
Pins: 4
Volts DC: 600
Amps: 20
Length: 12 ft
Color: Yellow

Customer Reviews

No reviews for this product
(0)