7/8" Auger Bit

Item #: 408180

Cat #: AW78OD

UPC: 625912629028

Sign In or Register to view pricing and more.
Documents & Guides
Auger, Length: 7", Diameter: 7/8".

Overview

Auger, Length: 7", Diameter: 7/8".
Also known as: 625912629028, AW78OD

Specifications

Length: 7 in
Diameter: 7/8 in
Length: 7 in
Diameter: 7/8 in

Customer Reviews

No reviews for this product
(0)