This product may not be available in all locations.
2
more
![Transformer, Dry Type, Sealed, Export, 2KVA, Multi Tap, 1PH Transformer, Dry Type, Sealed, Export, 2KVA, Multi Tap, 1PH](https://rexel-cdn.com/products/pdocref2s67fdapfiletyperendition4000png.jpg?i=81A439FC-5B1E-4B78-800D-4F21540F83A5&f=420)
Transformer, Dry Type, Sealed, Export, 2KVA, Multi Tap, 1PH
Item #: 408161
Cat #: 2S67F
UPC: 785901868989
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, Sealed, Export, 2 KVA, 190/200/208/220/380/400/416/440 x 110/220 Volt AC, 1-Phase
Overview
Transformer, Dry Type, Sealed, Export, 2 KVA, 190/200/208/220/380/400/416/440 x 110/220 Volt AC, 1-Phase
Also known as: 785901868989, 2S67F
Specifications
Volt Amps: | 2kVA |
Phase: | 1 |
Type: | Dry Type Transformer |
Secondary Voltage: | 110/220 |
Primary Voltage: | 190/200/220, 380/400/416/440 |
Volt Amps: | 2kVA |
Type: | Dry Type Transformer |
Primary Voltage: | 190/200/220, 380/400/416/440 |
Phase: | 1 |
Secondary Voltage: | 110/220 |
Customer Reviews
No reviews for this product
(0)