Disconnect Switch, Non-Fusible, 6P, 6 Wire, 100A, 600VAC, NEMA 12

Item #: 408140

Cat #: HU663AWK

UPC: 785901868378

Sign In or Register to view pricing and more.
Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 100 Amp, 600 Volt AC, NEMA 12

Overview

Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 100 Amp, 600 Volt AC, NEMA 12
Also known as: 785901868378, HU663AWK

Specifications

Poles: 6
Amps: 100
Volts DC: 600
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Poles: 6
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 12
Amps: 100
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)