Spade Bit, 1"

Item #: 40810

Cat #: 33A-1

UPC: 783310203575

Sign In or Register to view pricing and more.

No associated products found.

Overview

1" Spade Bit, Length: 6".
Bore hardwood, softwood, plywood and drywall, Forged and heat treated for long life, For use in 1/4 IN (6.4 mm) or larger power drills, Hole in top center of bit for wire pulling, P.O.P. Packaged
Also known as: 783310203575, 33A-1

Specifications

Diameter: 1 in
Length: 6 in
Type: Spade Bit
Diameter: 1 in
Type: Spade Bit
Length: 6 in

Customer Reviews

No reviews for this product
(0)