Ground Fault Monitoring Connector, 15A, 125V, NEMA 5-15, Yellow

Item #: 408094

Cat #: 1547GCM

UPC: 786788058500

Sign In or Register to view pricing and more.
Documents & Guides
Super-Safeway Ground Fault Monitoring Connector, 15 Amps, 125 Volts, 2-Pole 3-Wire Grounding, NEMA 5-15, Yellow

Overview

Super-Safeway Ground Fault Monitoring Connector, 15 Amps, 125 Volts, 2-Pole 3-Wire Grounding, NEMA 5-15, Yellow
Also known as: 786788058500, 1547GCM

Specifications

Gender: Female
Type: NO, Connector, Single
Amps: 15
NEMA Configuration: 5-15R
Color: Yellow
Gender: Female
Amps: 15
Color: Yellow
Type: NO, Connector, Single
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)