Rdg 34960 Pipe Reamer,ridgid,sprl R

Item #: 408057

Cat #: 34960

UPC: 095691349606

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Reamer; Spiral Ratchet; Material: Hardened Alloy Steel Cone; Capacity: 2-1/2 - 4 In; Replacement Cone Catalog Number: 35135; Weight: 14 Lb

Overview

Pipe Reamer; Spiral Ratchet; Material: Hardened Alloy Steel Cone; Capacity: 2-1/2 - 4 In; Replacement Cone Catalog Number: 35135; Weight: 14 Lb
Also known as: 095691349606, 34960

Specifications

Diameter: 3 in, 4 in, 2 1/2 in
Type: Conduit Reamer
Diameter: 3 in, 4 in, 2 1/2 in
Type: Conduit Reamer

Customer Reviews

No reviews for this product
(0)