Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Ridgid; Chain Wrench; Heavy-duty; Size: 18-1/2 In Chian Length; Jaw Type: Doublefast; Jaw Material: Alloy Steel; Pipe Capacity: 2 In; Acutal O.d. Capacity: 5 In; Weight: 2-3/4 Lb
Overview
Ridgid; Chain Wrench; Heavy-duty; Size: 18-1/2 In Chian Length; Jaw Type: Doublefast; Jaw Material: Alloy Steel; Pipe Capacity: 2 In; Acutal O.d. Capacity: 5 In; Weight: 2-3/4 Lb
Also known as: 095691313157, 31315
Specifications
Customer Reviews
No reviews for this product
(0)