Pull Cord Switch, 600 VAC/250 VDC

Item #: 408027

Cat #: AFUX033355

UPC: 781381741194

Sign In or Register to view pricing and more.
Documents & Guides
Pull Cord Switch, 600 VAC/250 VDC, 15/0.4 A, 2NO-2NC-DB, Flag Arm, NEMA 7CD/9EFG Enclosure, Conditons: 40 to 150 Degrees F, Material: Aluminum

Overview

Pull Cord Switch, 600 VAC/250 VDC, 15/0.4 A, 2NO-2NC-DB, Flag Arm, NEMA 7CD/9EFG Enclosure, Conditons: 40 to 150 Degrees F, Material: Aluminum
Cooper Crouse-Hinds conveyor belt control switch features ferroalloy body, stainless steel plunger. It has a snap action mechanism that provide maintained contact. It is designed for conveyor lines, cranes, unloaders, bulk handling systems and various process industry facilities.
Also known as: 781381741194, AFUX033355

Specifications

Type: Switch, pull cord
Material: Aluminum
IP/NEMA Rating: NEMA 7, NEMA 9
Type: Switch, pull cord
IP/NEMA Rating: NEMA 7, NEMA 9
Material: Aluminum

Customer Reviews

No reviews for this product
(0)